9.5W A19 LED Lamp, 27K

Item #: 1973777

Cat #: 84967

UPC: 807154849673

Company wide:
0 in stock
Documents & Guides
LED Lamp, A19FR9/827/OMNI3/LED, A19, 9.5 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 60 Watt Incandescent, 1 per SKU

Overview

LED Lamp, A19FR9/827/OMNI3/LED, A19, 9.5 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 60 Watt Incandescent, 1 per SKU

ProLED® Omnidirectional A-Shape Series dimmable lamps feature superior thermal construction for long life and energy efficient illumination

Also known as: 807154849673, 84967, HCO84967

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Color Rendering Index (CRI): 82
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes