175W Metal Halide Lamp, ED17, 4000K

Item #: 1973774
Cat #: MH175UMED
UPC: 807154182626
$ 19.49 EA
Company wide:
0 in stock
Documents & Guides
ProLume Metal Halide Lamp, 175 Watt, ED17 Bulb, CRI: 65, Base: E39 (Mogul), 15,000 Lumens, Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 175 Watt, ED17 Bulb, CRI: 65, Base: E39 (Mogul), 15,000 Lumens, Color Temperature: 4000K, Dimmable
ProLume® Standard Metal Halide lamps are unaffected by ambient temperature and are suitable for indoor and outdoor use. These lamps provide better light quality and are more efficient than High Pressure Sodium or Mercury Vapor.
Also known as: 807154182626, MH175UMED, HCO108262

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 15000
Type: Metal Halide
Wattage: 175
Color Rendering Index (CRI): 65
Shape: ED17 (Elliptical Dimple)
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Type: Metal Halide
Color Rendering Index (CRI): 65
Dimmable: Yes
Lumens: 15000
Wattage: 175
Shape: ED17 (Elliptical Dimple)

Customer Reviews

No reviews for this product
(0)