5.5W B11 LED Lamp, 30K

Item #: 1973769

Cat #: 85060

UPC: 807154850600

Call for price
Company wide:
0 in stock
Documents & Guides
LED Bullet (B11) Filament Bulb Clear Candelabra (E12) Base 120V 500 Lumen 15000 hours 82 CRI Dimmable

Overview

LED Bullet (B11) Filament Bulb Clear Candelabra (E12) Base 120V 500 Lumen 15000 hours 82 CRI Dimmable

The look and feel of period-style incandescent through state-of-the-art LED technology

Also known as: 807154850600, 85060, HCO85060

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Lumens: 180
Type: LED
Wattage: 5.500
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Lumens: 180
Wattage: 5.500
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Type: LED
Dimmable: Yes