2'x2' LED Flat Panel, 35/40/50K

Item #: 1973767

Cat #: 10331

UPC: 807154103317

$ 99.78 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select 2 Ft. x 2 Ft. LED Flat Panel, 25/30/40 Watt, 120-277V, 80 CRI, 5000 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish, Title 20 Compliant

Overview

ProLED Select 2 Ft. x 2 Ft. LED Flat Panel, 25/30/40 Watt, 120-277V, 80 CRI, 5000 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish, Title 20 Compliant

Halco’s ProLED Select EdgeLit Panel is the ideal solution where lighting preferences vary from space to space. The EdgeLit Panel Series is Field Selectable, allowing the installer to select both the preferred light output and color temperature (via DIP Switch) on the product driver box. The benefit of this is that one luminaire can replace 9 SKUs of our regular EdgeLit Panels. Fewer luminaires means less inventory and more efficient job site. At Halco, we only use the highest quality material in our EdgeLit Panel Series design, eliminating the need to worry about yellowing, glare, or drooping after the product is installed. When applications like Healthcare facilities call for multiple lumen packages and color temperatures, the ProLED Select EdgeLit Panel Series is the ideal solution to simplify BOMs and increase customer satisfaction.

Also known as: 807154103317, 10331, HCO10331

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000
Width: 24 in, 2 ft
Wattage: 25, 30, 40
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Lumens: 5000
Wattage: 25, 30, 40
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: Yes