PL26D CFL Lamp, 26W, 35K

Item #: 1973766
Cat #: PL26DE35ECO
UPC: 807154190928
$ 4.86 EA
Company wide:
0 in stock
Compact Fluorescent Lamp, 26 Watt, 120V, Base: G24q-3, CRI: 82, 1800 Lumens, Color Temperature: 3500K, Dimmable, Title 20 Compliant

Overview

Compact Fluorescent Lamp, 26 Watt, 120V, Base: G24q-3, CRI: 82, 1800 Lumens, Color Temperature: 3500K, Dimmable, Title 20 Compliant
Halco’s ProLume® Plug-In CFLs are an energy efficient, long-life alternative to Incandescent lamps. They are available in Single and Double Tube 2-Pin; Single, Double, Triple and Spiral Tube 4-Pin; Flat Quad 4-Pin and High Lumen 4-Pin PLL. All Halco Plug-In CFLs use a tri-phosphor coating, which produces high CRI. These long life lamps are available in Wattages from 5W to 57W with color temperatures ranging from 2700K to 5000K. 
Also known as: 807154190928, PL26DE35ECO, HCO109092

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Standards: California Title 20
Dimmable: Yes
Base: 4-Pin (G24q-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Standards: California Title 20
Base: 4-Pin (G24q-3)
Wattage: 26
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)