16.5W BR30 LED Lamp, 30K

Item #: 1973764

Cat #: 80982

UPC: 807154809820

Company wide:
0 in stock
Documents & Guides
ProLED LED BR30 Lamp, 16.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 1200 Lumens, Color Temperature: 3000K, Dimmable

Overview

ProLED LED BR30 Lamp, 16.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 1200 Lumens, Color Temperature: 3000K, Dimmable
Also known as: 807154809820, 80982, HCO80982

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 16.500
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Light Technology: LED
Wattage: 16.500
Shape: BR30 (Bulged Reflector)
Lumens: 1200
Dimmable: Yes