2'x4' LED Flat Panel, 50W, 3500/4000/5000K

Item #: 1973763

Cat #: 81967

UPC: 807154819676

Company wide:
0 in stock
Documents & Guides
ProLED Select 2 Ft. x 4 Ft. LED Flat Panel, 50 Watt, 120-277V, 82 CRI, 5100 Lumens, Color Temperature: 4000K, 0-10V Dimming, White Finish, Title 20 Compliant

Overview

ProLED Select 2 Ft. x 4 Ft. LED Flat Panel, 50 Watt, 120-277V, 82 CRI, 5100 Lumens, Color Temperature: 4000K, 0-10V Dimming, White Finish, Title 20 Compliant
Also known as: 807154819676, 81967, HCO81967

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft
Lumens: 5100
Color: White
Wattage: 50
Width: 2 ft
Standards: California Title 20
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Width: 2 ft
Dimmable: Yes
Color Rendering Index (CRI): 82
Lumens: 5100
Wattage: 50
Standards: California Title 20