5/6" LED Downlight, Selectable CCT 27/50K

Item #: 1973762

Cat #: 83985

UPC: 807154839858

Company wide:
0 in stock
Documents & Guides
ProLED 5/6 Inch LED Retrofit Downlight, 11 Watt, 120V, 90+ CRI, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White, Title 20 Compliant

Overview

ProLED 5/6 Inch LED Retrofit Downlight, 11 Watt, 120V, 90+ CRI, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White, Title 20 Compliant

The ProLED Select Downlight Retrofit Series replaces 15 products with just 3, allowing the user to select from 5 different color temperatures in either 4" or 5/6" sizes by simply using a switch on the back of the fixture. Whether in a kitchen, a family room, or a shower, ProLED Select technology offers ultimate flexibility and performance in choosing the desired look and feel of lighting throughout your space.

Also known as: 807154839858, 83985, HCO83985

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Type: Retrofit
Diameter: 5 in, 6 in
Color: White
Wattage: 11
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Type: Retrofit
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 5 in, 6 in
Wattage: 11
Dimmable: Yes