This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
LED Commercial Downlight Retrofit: ProLED Select with field selectable Color Temperature and Wattage; 8-Inch; 12/20/30 Watts, 1050-2300 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, CRI: 90, 110-277VAC, Title 20 Compliant.
Overview
LED Commercial Downlight Retrofit: ProLED Select with field selectable Color Temperature and Wattage; 8-Inch; 12/20/30 Watts, 1050-2300 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, CRI: 90, 110-277VAC, Title 20 Compliant.
The ProLED Select Commercial Downlight Retrofit Series provides the perfect solution for 6" and 8" commercial retrofit projects that require flexibility in color and light output. Changing the color temperature and wattage with 18 different variations is as easy as flipping a switch before, during, or after installation. Available in 6" and 8" sizes, each featuring 3 selectable CCT's and 3 selectable wattages, The ProLED Select Commercial Downlight Retrofit also offers premium performance and light quality, with 90+ CRI and 0-10V dimmability. This premium performance and flexibility, along with IC and wet location rating, make this the ideal all-in-one LED solution for your retrofit project needs.
Also known as: 807154829866, FSCDL8MV010VLED, HCO82986
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1050, 2300 |
| Wattage: | 12, 20, 30 |
| Volts AC: | 277, 110 |
| Diameter: | 8 in |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Title 20 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 12, 20, 30 |
| Diameter: | 8 in |
| Standards: | California Title 20 |
| Dimmable: | Yes |
| Lumens: | 1050, 2300 |
| Volts AC: | 277, 110 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |