17"x2' LED High Bay, 5000K

Item #: 1973758

Cat #: 99650

UPC: 807154996506

Company wide:
0 in stock
Documents & Guides
ProLED 17-Inch x 2 Ft. LED High Bay, 161 Watt, 120-277V, 80 CRI, 22025 Lumens, Color Temperature: 5000K, 0-10V Dimming, White Finish, Title 20 Compliant

Overview

ProLED 17-Inch x 2 Ft. LED High Bay, 161 Watt, 120-277V, 80 CRI, 22025 Lumens, Color Temperature: 5000K, 0-10V Dimming, White Finish, Title 20 Compliant
Also known as: 807154996506, 99650, HCO99650

Specifications

Color Temperature: 5000 (Bright White)
Width: 17 in
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 22000
Wattage: 161
Light Technology: LED
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Lumens: 22000
Light Technology: LED
Shape: Rectangular
Width: 17 in
Color Rendering Index (CRI): 80
Wattage: 161
Dimmable: Yes