9.5W A19 LED Lamp, 40K

Item #: 1973756

Cat #: 84969

UPC: 807154849697

Company wide:
0 in stock
Documents & Guides
ProLED A19 LED Lamp, 9.5 Watts, 120V, CRI: 82, Lumens: 800, Color Temperature: 4000K, Base: E26 (Medium Screw), Dimmable

Overview

ProLED A19 LED Lamp, 9.5 Watts, 120V, CRI: 82, Lumens: 800, Color Temperature: 4000K, Base: E26 (Medium Screw), Dimmable
Also known as: 807154849697, 84969, HCO84969

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Lumens: 800
Light Technology: LED