9.5W BR30 LED Lamp, 40K

Item #: 1973755

Cat #: 80978

UPC: 807154809783

Company wide:
0 in stock
Documents & Guides
ProLED LED BR30 Lamp, 9.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 750 Lumens, Color Temperature: 4000K, Dimmable

Overview

ProLED LED BR30 Lamp, 9.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 750 Lumens, Color Temperature: 4000K, Dimmable
Also known as: 807154809783, 80978, HCO80978

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 750
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 750
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: LED
Wattage: 9.500