175W Metal Halide Lamp, ED28, 4000K

Item #: 1973753

Cat #: 108200

UPC: 807154182008

$ 24.29 EA
Company wide:
0 in stock
ProLume Metal Halide Lamp, 175 Watt, ED28 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 175 Watt, ED28 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable
Also known as: 807154182008, 108200, HCO108200

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 9100
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
Dimmable: Yes
Light Technology: Metal Halide
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Wattage: 175
Dimmable: Yes
Lumens: 9100
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: Metal Halide