9W A19 LED Lamp, 30K

Item #: 1973749

Cat #: 84968

UPC: 807154849680

Company wide:
0 in stock
Documents & Guides
LED Lamp, A19FR9/830/OMNI3/LED, A19, 9 Watt, 800 Lumen, 3000K, 82 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 60 Watt Incandescent, 1 per SKU

Overview

LED Lamp, A19FR9/830/OMNI3/LED, A19, 9 Watt, 800 Lumen, 3000K, 82 CRI, 120 Volt, Omnidirectional, Dimmable, Equivalent to 60 Watt Incandescent, 1 per SKU

ProLED® Omnidirectional A-Shape Series dimmable lamps feature superior thermal construction for long life and energy efficient illumination.

Also known as: 807154849680, 84968, HCO84968

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 800
Wattage: 9
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED