63/80/100W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973748

Cat #: 82370

UPC: 807154823703

$ 175.29 EA
Company wide:
31 in stock
LED Retrofit Lamp, HID100-CS-EX39-LED, Selectable Wattage: 63/80/100, Selectable Lumen: 9891/12560/15700, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E39 Mogul Screw Base

Overview

LED Retrofit Lamp, HID100-CS-EX39-LED, Selectable Wattage: 63/80/100, Selectable Lumen: 9891/12560/15700, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E39 Mogul Screw Base

The ProLED Select HID Retrofit series offers an efficient LED retrofit opportunity for high bays, post tops, area lights and many more with a great form factor. The CCT and wattage selectability allows for simple and easy installation.

Also known as: 807154823703, 82370, HCO82370

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277