9.5W BR30 LED Lamp, 30K

Item #: 1973745

Cat #: 80977

UPC: 807154809776

Company wide:
0 in stock
Documents & Guides
LED BR30 Lamp, 9.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 750 Lumens, Color Temperature: 3000K, Dimmable

Overview

LED BR30 Lamp, 9.5 Watt, 120V, Base: Medium Screw (E26), CRI: 82, 750 Lumens, Color Temperature: 3000K, Dimmable

ProLED® Reflector lamps illuminate an atmosphere like Incandescent with long life and energy savings

Also known as: 807154809776, 80977, HCO80977

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Lumens: 750
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Lumens: 750
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Light Technology: LED
Wattage: 9.500