8' T8 LED Lamp, 40K

Item #: 1973742
Cat #: 82875
UPC: 807154828753
$ 25.00 EA
Company wide:
0 in stock
Documents & Guides
8 Ft. ProLED T8 Lamp, 42 Watt, 120-277V, Base: Single-Pin (Fa8), CRI: 82, 5400 Lumens, Color Temperature: 4000K, PET Safety Coating, Non-Dimmable

Overview

8 Ft. ProLED T8 Lamp, 42 Watt, 120-277V, Base: Single-Pin (Fa8), CRI: 82, 5400 Lumens, Color Temperature: 4000K, PET Safety Coating, Non-Dimmable
High performance T8 Linear Bypass Lamps are energy efficient, long lasting replacements for traditional T8 and T12 fluorescent linear lamps
Also known as: 807154828753, 82875, HCO82875

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 5400
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Wattage: 12.500
Light Technology: LED
Dimmable: No
Type: Shatter-Resistant, Ballast Bypass (Type B)
Base: 1-Pin (Fa8)
Material: Safety Coated Glass
Color Temperature: 4000 (Cool White)
Lumens: 5400
Length: 8 ft, 96 in
Light Technology: LED
Type: Shatter-Resistant, Ballast Bypass (Type B)
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Wattage: 12.500
Dimmable: No
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)