6" LED Downlight, Selectable CCT 27/30/35/40/50K

Item #: 1973740
Cat #: 89094
UPC: 807154890941
$ 20.28 EA
Company wide:
0 in stock
Documents & Guides
ProLED 6 Inch LED Retrofit Downlight, 12 Watt, 120 Volt, CRI: 90, Selectable Lumens: 900, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Dimmable, White

Overview

ProLED 6 Inch LED Retrofit Downlight, 12 Watt, 120 Volt, CRI: 90, Selectable Lumens: 900, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Dimmable, White
The ProLED® Select Slim Downlight Series provides a high performing, Dimmable to 10% ultra-slim, modern solution for new construction and retrofit downlighting projects. It offers the ability to select between 5 color temperatures which essentially reduces 30 products down to just 6 SKU's. This innovative product is available in both round and square, 4 inch and 6 inch housings with three different lumen outputs to make this one of the most versatile residential downlights on the market.
Also known as: 807154890941, 89094, HCO89094

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 12
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Lumens: 900
Light Technology: LED
Wattage: 12
Color Rendering Index (CRI): 90
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)