5.5W ST19 LED Lamp, 27K

Item #: 1973736

Cat #: 85043

UPC: 807154850433

$ 10.44 EA
Company wide:
0 in stock
Documents & Guides
LED ST19 Shape Filament Bulb Clear Medium (E26) Base 120V 500 Lumen 15000 hours 82 CRI Dimmable

Overview

LED ST19 Shape Filament Bulb Clear Medium (E26) Base 120V 500 Lumen 15000 hours 82 CRI Dimmable
Also known as: 807154850433, 85043, HCO85043

Specifications

Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: ST19 (Antique)
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: ST19 (Antique)
Wattage: 5.500
Lumens: 500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes