
2'x4' LED Flat Panel, 3500/4000/5000K Selectable
Item #: 1973735
Cat #: 10332
UPC: 807154103324
$ 162.83 EA
Company wide:
0
in stock
Documents & Guides
ProLED Select 2 Ft. x 4 Ft. LED Flat Panel, 45 Watt, 120-277V, 80 CRI, 5500 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish
Overview
ProLED Select 2 Ft. x 4 Ft. LED Flat Panel, 45 Watt, 120-277V, 80 CRI, 5500 Lumens, Selectable Color Temperature: 3500/4000/5000K, 0-10V Dimming, White Finish
Also known as: 807154103324, 10332, HCO10332
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 45 |
| Length: | 4 ft |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 5500 |
| Color: | White |
| Width: | 2 ft |
| Standards: | California Title 20 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft |
| Lumens: | 5500 |
| Width: | 2 ft |
| Dimmable: | Yes |
| Wattage: | 45 |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Standards: | California Title 20 |