46" Fluorescent T5 Lamp, 54W, 5000K

Item #: 1973734
Cat #: 35083
UPC: 807154350834
$ 4.49 EA
Company wide:
0 in stock
Documents & Guides
46-Inch ProLume Eco-Shield Fluorescent T5 Lamp, 54 Watt, Base: Miniature Bi-Pin (G5), CRI: 86, 5000 Lumens, Color Temperature: 5000K, Dimmable

Overview

46-Inch ProLume Eco-Shield Fluorescent T5 Lamp, 54 Watt, Base: Miniature Bi-Pin (G5), CRI: 86, 5000 Lumens, Color Temperature: 5000K, Dimmable
Also known as: 807154350834, 35083, HCO35083

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 86
Material: Glass
Length: 46 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Material: Glass
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 86
Length: 46 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)