
5/6" LED Downlight, 9W, Selectable CCT 27/30/35/40/50K
Item #: 1973733
Cat #: 82984
UPC: 807154829842
Company wide:
0
in stock
Documents & Guides
ProLED Select 5/6-Inch LED Retrofit Downlight, 9 Watt, 120 Volt, 770 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White
Overview
ProLED Select 5/6-Inch LED Retrofit Downlight, 9 Watt, 120 Volt, 770 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, White
The ProLED Select Downlight Retrofit Series replaces 15 products with just 3, allowing the user to select from 5 different color temperatures in either 4" or 5/6" sizes by simply using a switch on the back of the fixture. Whether in a kitchen, a family room, or a shower, ProLED Select technology offers ultimate flexibility and performance in choosing the desired look and feel of lighting throughout your space.
Also known as: 807154829842, 82984, HCO82984
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Retrofit |
| Lumens: | 770 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 770 |
| Color: | White |
| Light Technology: | LED |
| Type: | Retrofit |
| Diameter: | 5 in, 6 in |
| Wattage: | 9 |
| Dimmable: | Yes |