17-40W Electronic Ballast, 2-Lamp, 120-277V

Item #: 1973731

Cat #: 50123

UPC: 807154501236

$ 23.61 EA
Company wide:
0 in stock
ProLume ProFormance Electronic Ballast, Fluorescent, 2-Lamp, 56/55 Watt, 120-277V, Instant -Start, Non-Dimmable, Title 20 Compliant

Overview

ProLume ProFormance Electronic Ballast, Fluorescent, 2-Lamp, 56/55 Watt, 120-277V, Instant -Start, Non-Dimmable, Title 20 Compliant
Also known as: 807154501236, 50123, HCO50123

Specifications

Type: 2-Lamp
Wattage: 40
Standards: California Title 20
Light Technology: Fluorescent
Dimmable: No
Type: 2-Lamp
Standards: California Title 20
Dimmable: No
Wattage: 40
Light Technology: Fluorescent