400W Metal Halide Lamp, ED28, 40K

Item #: 1973730
Cat #: 108216
UPC: 807154182169
$ 20.73 EA
Company wide:
0 in stock
Documents & Guides
ProLume Metal Halide Lamp, 400 Watt, ED28 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 400 Watt, ED28 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable
ProLume® Standard Metal Halide lamps are unaffected by ambient temperature and are suitable for indoor and outdoor use. These lamps provide better light quality and are more efficient than High Pressure Sodium or Mercury Vapor.
Also known as: 807154182169, 108216, HCO108216

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
ANSI Code: M59/E
Lumens: 23000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Lumens: 23000
Color Rendering Index (CRI): 65
Wattage: 400
ANSI Code: M59/E
Shape: ED28 (Elliptical Dimple)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)