400W Metal Halide Lamp, ED37, 4000K

Item #: 1973727

Cat #: MH400U

UPC: 807154182084

$ 20.60 EA
Company wide:
0 in stock
Documents & Guides
ProLume Metal Halide Lamp, 400 Watt, ED37 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable

Overview

ProLume Metal Halide Lamp, 400 Watt, ED37 Bulb, CRI 65, Base: E39 (Mogul), Color Temperature: 4000K, Dimmable

ProLume® Standard Metal Halide lamps are unaffected by ambient temperature and are suitable for indoor and outdoor use. These lamps provide better light quality and are more efficient than High Pressure Sodium or Mercury Vapor.

Also known as: 807154182084, MH400U, HCO108208

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Wattage: 400
Base: Mogul Screw (E39)
Lumens: 40000
Color Rendering Index (CRI): 65
Dimmable: Yes
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Lumens: 40000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65