Fluorescent Lamp, High Output, T5, 54 Watt, 5000K, 46"

Item #: 1973724
Cat #: 35084
UPC: 807154350841
$ 4.37 EA
Company wide:
36 in stock
Fluorescent Lamp, High Output, T5, 54 Watt, 5000K, 86 CRI, 46 Inch, 25 per Case

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 5000K, 86 CRI, 46 Inch, 25 per Case
Also known as: 807154350841, 35084, HCO35084

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 54
Color Rendering Index (CRI): 86
Material: Glass
Length: 46 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Material: Glass
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Color Rendering Index (CRI): 86
Length: 46 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)