9W A19 LED Lamp, 30K

Item #: 1973723

Cat #: 83977

UPC: 807154839773

Company wide:
0 in stock
Documents & Guides
ProLED A19 LED Lamp, 9 Watt, 120V, 82 CRI, 800 Lumens, Color Temperature: 3000K, Base: E26 (Medium Screw), Non-Dimmable

Overview

ProLED A19 LED Lamp, 9 Watt, 120V, 82 CRI, 800 Lumens, Color Temperature: 3000K, Base: E26 (Medium Screw), Non-Dimmable

An economical alternative to Compact Fluorescent and Incandescent lamps

Also known as: 807154839773, 83977, HCO83977

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 9
Dimmable: No