4' 32W Fluorescent T8 Lamp, 35K

Item #: 1973721
Cat #: 109400
UPC: 807154194001
$ 3.08 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 3050 Lumens, Color Temperature: 3500K, Non-Dimmable

Overview

4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 3050 Lumens, Color Temperature: 3500K, Non-Dimmable
Also known as: 807154194001, 109400, HCO109400

Specifications

Wattage: 32
Lumens: 3050
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 3050
Color Rendering Index (CRI): 86
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)