8' 42W T8 LED Lamp, 50K

Item #: 1973720

Cat #: 82876

UPC: 807154828760

Company wide:
0 in stock
Documents & Guides
LED T8 Lamp, 8 Ft., 42 Watt, 5500 Lumen, 5000K, 82 CRI, 120-277V, Non-Dimmable, R17d Recessed Double Contact, PET Safety Coating, Ballast Bypass

Overview

LED T8 Lamp, 8 Ft., 42 Watt, 5500 Lumen, 5000K, 82 CRI, 120-277V, Non-Dimmable, R17d Recessed Double Contact, PET Safety Coating, Ballast Bypass

High performance T8 Linear Bypass Lamps are energy efficient, long lasting replacements for traditional T8 and T12 fluorescent linear lamps

Also known as: 807154828760, 82876, HCO82876

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Lumens: 5500
Light Technology: LED
Dimmable: No
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 42
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 5500
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277