4' 32W T8 Fluorescent Lamp, 50K

Item #: 1973718

Cat #: 109404

UPC: 807154194049

$ 3.66 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 2900 Lumens, Color Temperature: 5000K, Non-Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 2900 Lumens, Color Temperature: 5000K, Non-Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154194049, 109404, HCO109404

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Material: Glass
Standards: California Title 20
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Wattage: 32
Lumens: 2900
Color Rendering Index (CRI): 86
Standards: California Title 20
Dimmable: No
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)