PLATT logo

4' Fluorescent T8 Lamp, 32W, 4100K

Item #: 1973717
Cat #: 109402
UPC: 807154194025
$ 3.08 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 3050 Lumens, Color Temperature: 4100K, Non-Dimmable

Overview

4 Ft. ProLume Eco-Shield Fluorescent T8 Lamp, 32 Watt, Base: Medium Bi-Pin (G13), CRI: 86, 3050 Lumens, Color Temperature: 4100K, Non-Dimmable
Use 800 Series lamps for applications where color matching is critical: paint stores, hair salons, retail stores and print shops
Also known as: 807154194025, 109402, HCO109402

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 3050
Length: 4 ft, 48 in
Color Rendering Index (CRI): 86
Material: Glass
Standards: Title 20
Light Technology: Fluorescent
Dimming: No
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 3050
Color Rendering Index (CRI): 86
Standards: Title 20
Dimming: No
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)