54/63/80W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973715

Cat #: 82369

UPC: 807154823697

$ 153.27 EA
Company wide:
57 in stock
LED Retrofit Lamp, HID80-CS-EX39, Selectable Wattage: 54/63/80, Selectable Lumen: 8478/9891/12560, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E39 Mogul Screw Base

Overview

LED Retrofit Lamp, HID80-CS-EX39, Selectable Wattage: 54/63/80, Selectable Lumen: 8478/9891/12560, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E39 Mogul Screw Base
Also known as: 807154823697, 82369, HCO82369

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277