36/45/54W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973713

Cat #: 82367

UPC: 807154823673

$ 106.44 EA
Company wide:
63 in stock
LED Retrofit Lamp, HID54-CS-E26-LED, Selectable Wattage: 36/45/54, Selectable Lumen: 5652/7065/8478, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base

Overview

LED Retrofit Lamp, HID54-CS-E26-LED, Selectable Wattage: 36/45/54, Selectable Lumen: 5652/7065/8478, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, E26 Medium Screw Base
Also known as: 807154823673, 82367, HCO82367

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Light Technology: LED
Wattage: Selectable