27/36/45W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973712

Cat #: 82366

UPC: 807154823666

$ 99.66 EA
Company wide:
36 in stock
LED Retrofit Lamp, HID45-CS-EX39-LED, Selectable Wattage: 27/36/45, Selectable Lumen: 4239/5652/7065, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base

Overview

LED Retrofit Lamp, HID45-CS-EX39-LED, Selectable Wattage: 27/36/45, Selectable Lumen: 4239/5652/7065, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base

The ProLED® HID Retrofit lamps are an easy to install LED solution for post tops, bolards and low bay fixtures. These lamps offer an energy-efficient alternative to traditional High Pressure Sodium and Metal Halide lamps. A 50,000 hour useful life, combined with the ability to eliminate the ballast ensures that luminaire maintenance is a thing of the past. The ProLED® HID Retrofit lamps are enclosed fixture and damp location rated. They are 84 CRI and come with the option of 4000K and 5000K color temperatures.

Also known as: 807154823666, 82366, HCO82366

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Standards: California Title 20
Light Technology: LED
Dimmable: No
Lumens: 6370
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 84
Standards: California Title 20
Dimmable: No
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Lumens: 6370
Volts AC Range: 120 - 277