
LED Retrofit Lamp, Selectable Watts, Lumens & Color Temp
Item #:
1973711
Cat #:
82365
UPC:
807154823604
$ 86.17 EA
Company wide:
36
in stock
Documents & Guides
HID LED Retrofit 45W Color Selectable 3000 4000 5000K E26 Base
Overview
HID LED Retrofit 45W Color Selectable 3000 4000 5000K E26 Base
Also known as: 807154823604, 82365, HCO82365, Corn Cob
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Base: | Medium Screw (E26) |
Volts AC: | 120-277 |
Color Rendering Index (CRI): | 83 |
Lumens: | Selectable |
Wattage: | Selectable |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
Volts AC: | 120-277 |
Lumens: | Selectable |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 83 |
Wattage: | Selectable |
Customer Reviews
No reviews for this product
(0)