18/27/36W HID Retrofit LED Lamp, 30/40/50K

Item #: 1973710

Cat #: 82364

UPC: 807154823642

$ 72.77 EA
Company wide:
48 in stock
LED Retrofit Lamp, HID36-CS-EX39-LED, Selectable Wattage: 18/27/36, Selectable Lumen: 2826/4239/5652, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base

Overview

LED Retrofit Lamp, HID36-CS-EX39-LED, Selectable Wattage: 18/27/36, Selectable Lumen: 2826/4239/5652, Selectable Color Temperature: 3000K/4000K/5000K, 83 CRI, 120-277 Volt, EX39 Mogul Screw Base
Also known as: 807154823642, 82364, HCO82364

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 83
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 83
Lumens: Selectable
Volts AC Range: 120 - 277