HID LED Retrofit 12W, 30/40/50K

Item #: 1973709
Cat #: 82361
UPC: 807154823611
$ 37.42 EA
Company wide:
41 in stock
HID LED Retrofit 12W Color Selectable 3000 4000 5000K E26 Base

Overview

HID LED Retrofit 12W Color Selectable 3000 4000 5000K E26 Base
Also known as: 807154823611, 82361, HCO82361

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 12
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 12
Base: Medium Screw (E26)

Customer Reviews

No reviews for this product
(0)