4' 12.5W T8 LED Lamp, 50K

Item #: 1973708

Cat #: 84888

UPC: 807154848881

Company wide:
0 in stock
Documents & Guides
4 Ft. ProLED T8 Lamp, 12.5 Watt, Base: Medium Bi-Pin (G13), CRI: 83, 1800 Lumens, Color Temperature: 5000K

Overview

4 Ft. ProLED T8 Lamp, 12.5 Watt, Base: Medium Bi-Pin (G13), CRI: 83, 1800 Lumens, Color Temperature: 5000K

Reliable and efficient linear fluorescent T8 replacement with ease of installation wiring for either single or double-ended line voltage input in a single replacement LED lamp

Also known as: 807154848881, 84888, HCO84888

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 12.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Wattage: 12.500
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)