4' 12.5W T8 LED Lamp, 40K

Item #: 1973707

Cat #: 84887

UPC: 807154848874

Company wide:
0 in stock
Documents & Guides
T848Fr12/840/BYP4/DSE/LED 84887 LED T8 12.5W 48In 4000K Double-Single Ended Bypass Type B

Overview

T848Fr12/840/BYP4/DSE/LED 84887 LED T8 12.5W 48In 4000K Double-Single Ended Bypass Type B

Reliable and efficient linear fluorescent T8 replacement with ease of installation wiring for either single or double-ended line voltage input in a single replacement LED lamp

Also known as: 807154848874, 84887, HCO84887*

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 12.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Material: Glass
Wattage: 12.500
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Lumens: 1750
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Bypass (Type B)