T8 Linear Type-A

Item #: 1973706
Cat #: 83882
UPC: 807154838820
$ 3.51 EA
Clearance
Price good while supplies last
Company wide:
4,384 in stock
Documents & Guides
4 Ft. ProLED T8 Linear Type-A Lamp, 12 Watt, Base: Medium Bi-Pin (G13), CRI: 82, 1850 Lumens, Color Temperature: 5000K, Dimmable. Operates on Compatible T8 instant start, programmed start and emergency ballasts.

Overview

4 Ft. ProLED T8 Linear Type-A Lamp, 12 Watt, Base: Medium Bi-Pin (G13), CRI: 82, 1850 Lumens, Color Temperature: 5000K, Dimmable. Operates on Compatible T8 instant start, programmed start and emergency ballasts.
Also known as: 807154838820, 83882, HCO83882

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1850
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Lumens: 1850
Length: 4 ft, 48 in
Wattage: 12.500
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)