4' 12W T8 LED Lamp, 40K

Item #: 1973704

Cat #: T8FR12/840/DIR4/LED

UPC: 807154838813

Company wide:
0 in stock
Documents & Guides
4 Ft. ProLED T8 Lamp, 12 Watt, Base: Medium Bi-Pin (G13), CRI: 82, 1850 Lumens, Color Temperature: 4000K, Dimmable

Overview

4 Ft. ProLED T8 Lamp, 12 Watt, Base: Medium Bi-Pin (G13), CRI: 82, 1850 Lumens, Color Temperature: 4000K, Dimmable

The QuickConnect Type A lamp operates on most instant start and electronic ballasts, making LED lighting retrofit easier than ever

Also known as: 807154838813, T8FR12/840/DIR4/LED, HCO83881 ***

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1850
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Lumens: 1850
Shape: T8 (Tubular)
Material: Glass
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)