
LED Volumetric, 2x2, Selectable CCT/Wattage, 120-277V
Item #: 1973701
Cat #: 81780
UPC: 807154817801
Company wide:
0
in stock
Documents & Guides
LED Volumetric, 22FSVPL/8DU, 2x2, Selectable Wattage: 15/19/24/29, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Diffused Polycarbonate Lens, Die-Cast Steel Housing
Overview
LED Volumetric, 22FSVPL/8DU, 2x2, Selectable Wattage: 15/19/24/29, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Diffused Polycarbonate Lens, Die-Cast Steel Housing
The ProLED Select Volumetric Panel Series provides an architectural, modern design with increased visual comfort and functionality. This innovative product features both Wattage and CCT Selectability to make this one of the most versatile Volumetric Panels on the market.
Also known as: 807154817801, 81780, HCO81780
Specifications
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Wattage: | Selectable |