
LED Linear Vaportight, 8', Selectable CCT/Wattage, 120-277V
Item #: 1973700
Cat #: 28092
UPC: 807154280926
$ 249.04 EA
Company wide:
25
in stock
Documents & Guides
LED Linear Vaportight, LVPT-8-WS-CS-U, 8 Foot, Selectable Wattage: 60/75/90, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing
Overview
LED Linear Vaportight, LVPT-8-WS-CS-U, 8 Foot, Selectable Wattage: 60/75/90, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing
The ProLED Select Linear Vaportight provides on target lighting in the most severe conditions. This innovative product features both Wattage and CCT Selectability and is available in 2, 4 and 8-foot lengths. The rugged durability of the ProLED Select LVPT coupled with Wattage and CCT Selectability makes this the most versatile Linear Vaportight fixture on the market.
Also known as: 807154280926, 28092, HCO28092 *
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color: | Gray |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft, 96 in |
| Dimmable: | Yes |
| Wattage: | Selectable |
| Color: | Gray |
| Light Technology: | LED |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |