Sustainable

LED Linear Vaportight, 2', Selectable CCT/Wattage, 120-277V

Item #: 1973698
Cat #: 28090
UPC: 807154280902
$ 82.71 EA
Company wide:
51 in stock
LED Linear Vaportight, LVPT-2-WS-CS-U, 2 Foot, Selectable Wattage: 20/25/30, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing, Integral Bi-Level Motion Control

Overview

LED Linear Vaportight, LVPT-2-WS-CS-U, 2 Foot, Selectable Wattage: 20/25/30, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Polycarbonate Housing, Integral Bi-Level Motion Control
The ProLED Select Linear Vaportight provides on target lighting in the most severe conditions. This innovative product features both Wattage and CCT Selectability and is available in 2, 4 and 8-foot lengths. The rugged durability of the ProLED Select LVPT coupled with Wattage and CCT Selectability makes this the most versatile Linear Vaportight fixture on the market.
Also known as: 807154280902, 28090, HCO28090

Specifications

Lumens: 2800, 4300
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 20, 25, 30, Selectable
Color: Gray
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Lumens: 2800, 4300
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Gray
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120-277
Wattage: 20, 25, 30, Selectable
Length: 24 in , 2 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)