LED Wall Pack, 70/80/90/100, 30/40/50K

Item #: 1973697

Cat #: 20353

UPC: 807154203536

Company wide:
0 in stock
ProLED Select Wallpack with Field Selectable Wattage: 70/80/90/100 & CCT: 3000K-4000K-5000K, Lumens (depending on Wattage & Color): 9656-12900, Voltage: 120-347VAC, Bronze

Overview

ProLED Select Wallpack with Field Selectable Wattage: 70/80/90/100 & CCT: 3000K-4000K-5000K, Lumens (depending on Wattage & Color): 9656-12900, Voltage: 120-347VAC, Bronze

The ProLED Select Wallpack Series provides the best value in the Commercial & Industrial Wallpack market to date. The innovative option to select both Wattage and Color Temperature unrivalled in todays market. The WPFS Series products are made of high quality, die-cast aluminum housings and a shatter resistant Borosilicate Glass Lens which offers a traditional, yet robust design. The Traditional Mounting Design with ½” knock outs on sides makes installation a breeze.

Also known as: 807154203536, 20353, HCO20353

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 100, 80, 90
Type: Wall Pack
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Wall Pack
Light Technology: LED
Wattage: 70, 100, 80, 90
Color: Bronze