LED Wall Pack, 30/40/50/60W, 30/40/50K

Item #: 1973696

Cat #: 20352

UPC: 807154203529

Company wide:
0 in stock
LED Wallpack, Selectable Wattage: 30/40/50/60, Selectable CCT: 3000K/4000K/5000K, 70 CRI, 120-347 Volt, Bronze Finish

Overview

LED Wallpack, Selectable Wattage: 30/40/50/60, Selectable CCT: 3000K/4000K/5000K, 70 CRI, 120-347 Volt, Bronze Finish

The ProLED Select Wallpack Series provides the best value in the Commercial & Industrial Wallpack market to date. The innovative option to select both Wattage and Color Temperature unrivalled in todays market. The WPFS Series products are made of high quality, die-cast aluminum housings and a shatter resistant Borosilicate Glass Lens which offers a traditional, yet robust design. The Traditional Mounting Design with ½” knock outs on sides makes installation a breeze.

Also known as: 807154203529, 20352, HCO20352

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Wall Pack
Wattage: 30, 40, 60, 50, Selectable
Volts AC: 347
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 30, 40, 60, 50, Selectable
Color: Bronze
Volts AC Range: 120 - 277
Type: Wall Pack
Volts AC: 347
Light Technology: LED