
LED Wall Pack, 26 Watt, 3240-3480 Lumen, Selectable CCT, 120-277V
Item #: 1973695
Cat #: 10452
UPC: 807154104529
$ 67.56 EA
Company wide:
120
in stock
Documents & Guides
LED Wallpack, 26 Watt, 3240-3480 Lumen, Selectable Color Temperature: 3000/4000/5000K, 80 CRI, 120-277 Volt, Non-Dimmable, Textured Architectural Bronze Finish
Overview
LED Wallpack, 26 Watt, 3240-3480 Lumen, Selectable Color Temperature: 3000/4000/5000K, 80 CRI, 120-277 Volt, Non-Dimmable, Textured Architectural Bronze Finish
The ProLED® Select SekurPak boasts a rugged, yet slim architectural form factor that provides incredibly efficient and high-quality illumination. The SekurPak features ProLED Select CCT field selectable technology, as well as an integral dusk-to-dawn photocell that can be enabled or disabled based on requirement. With these distinct features, the SekurPak is an ideal solution for all commercial, industrial and multi-residential security lighting applications.
Also known as: 807154104529, 10452, HCO10452
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 3200, 3400 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | No |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Dimmable: | No |
| Wattage: | 26 |
| Lumens: | 3200, 3400 |
| Light Technology: | LED |