Aluminum Extension Pole, 4-12'

Item #: 1973692

Cat #: TOP123V

UPC: 818653021903

$ 283.15 EA
Company wide:
12 in stock
Documents & Guides
Aluminum Extension Pole, 4 Ft, 8 Ft & 12 Ft. Extension Length, 3-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift

Overview

Aluminum Extension Pole, 4 Ft, 8 Ft & 12 Ft. Extension Length, 3-Section, Rubber Grip, Eliminates The Need To Use A Scaffold, Bench, Or Scissor Lift
Also known as: 818653021903, TOP123V, NITTOP123V

Specifications

Length: 4 ft, 8 ft, 12 ft
Material: Rubber, Aluminum
Length: 4 ft, 8 ft, 12 ft
Material: Rubber, Aluminum