DEW DWMT81535 DEWALT 247PC ME

Item #: 1973680

Cat #: DWMT81535

UPC: 076174815351

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWMT81535 DEWALT 247PC ME

Overview

DEW DWMT81535 DEWALT 247PC ME

This 247-piece mechanics tool set includes the ratchets and sockets you need for almost any mechanical job. It also comes with a bit driver, specialty and nut bits, combination wrenches, and hex keys. The set comes in a durable blow molded case with metal latches for security. This set of tools is built to meet the demands of hard-working professionals with a full-polish finish that provides corrosion resistance.

Also known as: 076174815351, DWMT81535, DEWDWMT81535

Features & Benefits

  • 72-tooth ratchets, ideal for high torque ratcheting
  • Anti-slip driver handle provides maximum comfort
  • Durable blow molded case with metal latches provides protection and storage for your tools
  • Full-polish chrome for corrosion resistance
  • Ratchets: 1/4 in., 3/8 in. & 1/2 in. Drive Pear Head Ratchet
  • 1/4 in. Drive 6-Point Sockets: (SAE) - 5/32 in., 3/16 in., 7/32 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in. ( mm) - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
  • 1/4 in. Drive 6-Point Deep Sockets: (SAE) - 5/32 in., 3/16 in., 1/4 in., 9/32 in., 5/16 in., 11/32 in., 3/8 in., 7/16 in., 1/2 in. ( mm) - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
  • 3/8 in. Drive 6-Point Sockets: (SAE) - 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in. ( mm) - 10 mm, 11 mm, 12 mm,13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
  • 3/8 in. Drive 6-Point Deep Sockets: (SAE) - 1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in. ( mm) - 10 mm, 11 mm, 12 mm,13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm

Specifications

No Specifications Available