430W Solar Module, 144 Cells, Silver on White

Item #: 1973642
Cat #: Q.PEAK-DUO-L-G6.2-430W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
430 Watt Solar Module, Q.PEAK-DUO-G6 Series, 144 Cell, Silver on White, 1000 Volt DC, 55.1 lbs, 35mm Frame, 6 Busbar

Overview

430 Watt Solar Module, Q.PEAK-DUO-G6 Series, 144 Cell, Silver on White, 1000 Volt DC, 55.1 lbs, 35mm Frame, 6 Busbar
Also known as: Q.PEAK-DUO-L-G6.2-430W, QCLQPEAKDUOLG62430

Specifications

Volts DC: 1000
Wattage: 430
Depth: 1.380 in
Color: Silver on White
Weight: 55.100 lbs
Family / Style: Q.PEAK-DUO-L-G6.2
Volts DC: 1000
Depth: 1.380 in
Weight: 55.100 lbs
Wattage: 430
Color: Silver on White
Family / Style: Q.PEAK-DUO-L-G6.2

Customer Reviews

No reviews for this product
(0)